Cam and Groove Fitting, 304SS, A, 2" Adapter x 2" Female NPT

  • Mfr # BULK-CGF-270

  • Zoro # G4440459


product price:  $35.15
/ea

Key Features

Fittings Sub-Category
Adapters
Body Material
304 Stainless Steel
Coupling Type
Type A
Connection Type
NPT
Coupler Size
2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-CGF-270
Zoro #
G4440459
UPC #
193005002145
Country of Origin
China

Dimensions

Coupler Size
2"
Pipe Size
2"
Thread Size
2 in -11-1/2
Coupling Size
2 in
Plug Length
1/2 in
Hose Fitting Size
2 in
Overall Length
2 5/16 in
Plug Outside Dia.
2 1/2 in

Details

Fittings Sub-Category
Adapters
Item
Cam and Groove Adapter
Body Material
304 Stainless Steel
Coupling Type
Type A
Connection Type
NPT
Max. Pressure
250 psi
Standards
A-A-59326B
Basic Pipe Fitting Material
Metal
Fitting Type
FNPT
Coupling Component
Plug
Hose Fitting Gender
Female
Includes Locking Arm
No
Max. Working Pressure @ 70 F
250 psi

Description

Cam and Groove Adapter, Plug, Body Material 304 Stainless Steel, Type A, Coupling Size 2 in, Female, Connection Type NPT, Hose Fitting Size 2 in, FNPT, Max. Working Pressure @ 70 F 250 psi, Plug Outside Dia. 2 1/2 in, Overall Length 2 5/16 in, Includes Locking Arm No, Thread Size 2 in -11-1/2, Plug Length 1/2 in

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.