Zoro Homepage

Cam and Groove Fitting, 304SS, E, 3/4" Adapter x 3/4" Hose Shank

  • Mfr # BULK-CGF-310

  • Zoro # G4440617


product price: $12.69
/ea

Key Features

Fittings Sub-Category
Adapters
Body Material
304 Stainless Steel
Coupling Type
Type E
Connection Type
Hose Shank
Coupler Size
3/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-CGF-310
Zoro #
G4440617
UPC #
193005002596
Country of Origin
China

Dimensions

Coupler Size
3/4"
Hose Size
3/4"
Coupling Size
3/4"
Overall Length
3-11/16"
Plug Outside Dia.
1-1/4"
Hose Fitting Size
3/4"
Plug Length
1/4"
Barb Size
3/4"

Details

Fittings Sub-Category
Adapters
Item
Cam and Groove Adapter
Body Material
304 Stainless Steel
Coupling Type
Type E
Connection Type
Hose Shank
Max. Pressure
150 psi
Standards
A-A-59326B
Basic Pipe Fitting Material
Metal
Max. Working Pressure @ 70 F
150 psi
For Hose I.D.
3/4"
Fitting Type
Male Hose Shank
Hose Fitting Gender
Male
Includes Locking Arm
No
Coupling Component
Plug
Fitting Connection Type
Hose Shank
Pipe Fitting Material
304 Stainless Steel

Description

Cam and Groove Adapter, Plug, Body Material 304 Stainless Steel, Type E, Coupling Size 3/4 in, For Hose I.D. 3/4 in, Male, Connection Type Hose Shank, Hose Fitting Size 3/4 in, Male Hose Shank, Max. Working Pressure @ 70 F 150 psi, Plug Outside Dia. 1 1/4 in, Overall Length 3 11/16 in, Includes Locking Arm No, Plug Length 1/4 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.