Cam and Groove Fitting, 316SS, A, 3" Adapter x 3" Female NPT

  • Mfr # BULK-CGF-8

  • Zoro # G4440188


product price:  $62.39
/ea

Key Features

Coupling Type
Type A
Basic Pipe Fitting Material
Metal
Plug Outside Dia.
3-5/8"
Max. Working Pressure @ 70 F
200 psi
Coupling Size
3"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-CGF-8
Zoro #
G4440188
UPC #
193005003548
Country of Origin
China

Dimensions

Plug Outside Dia.
3-5/8"
Coupling Size
3"
Pipe Size - Pipe Fitting
3"

Details

Item
Cam and Groove Fitting - 316SS - A - 3"
Coupling Type
Type A
Basic Pipe Fitting Material
Metal
Max. Working Pressure @ 70 F
200 psi
Fitting Connection Type
Male Adapter x FNPT
Pipe Fitting Material
316 Stainless Steel

Description

Cam and Groove Fitting - 316SS - A - 3 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.