Cam and Groove Fitting, Brass, DP, 3/4" Adapter Dust Plug

  • Mfr # BULK-CGF-255

  • Zoro # G4439129


product price:  $15.59
/ea

Key Features

Coupling Type
Type DP
Basic Pipe Fitting Material
Metal
Max. Working Pressure @ 70 F
150 psi
Plug Outside Dia.
1-1/4"
Fitting Connection Type
Male Adapter
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-CGF-255
Zoro #
G4439129
UPC #
193005001971
Country of Origin
China

Dimensions

Plug Outside Dia.
1-1/4"
Coupling Size
3/4"

Details

Item
Cam and Groove Fitting - Brass - DP - 3/
Coupling Type
Type DP
Basic Pipe Fitting Material
Metal
Max. Working Pressure @ 70 F
150 psi
Fitting Connection Type
Male Adapter
Pipe Fitting Material
Brass

Description

Cam and Groove Fitting - Brass - DP - 3/

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.