Zoro Homepage

Cam/Groove Fitting, Socket, 4-13/16" L

  • Mfr # BULK-CGF-379

  • Zoro # G508857141


product price: $45.19
/ea

Key Features

Body Material
Polypropylene
Coupling Type
Type C
Connection Type
Hose Shank
Max. Working Pressure @ 70 F
250 psi
Overall Length
4 13/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-CGF-379
Zoro #
G508857141
UPC #
193005353247
Country of Origin
China

Dimensions

Overall Length
4 13/16 in
Coupling Size
1 1/2 in
Hose Fitting Size
1 1/2 in

Details

Item
Polypropylene Cam and Groove Fittings
Body Material
Polypropylene
Coupling Type
Type C
Connection Type
Hose Shank
Max. Working Pressure @ 70 F
250 psi
Includes Locking Arm
Yes
Gasket Material
Buna-N
Fitting Type
Hose Shank
Standards
A-A-59326
Coupling Component
Socket

Description

Polypropylene Cam and Groove Fittings, Socket, Body Material Polypropylene, Type C, Coupling Size 1 1/2 in, Connection Type Hose Shank, Hose Fitting Size 1 1/2 in, Hose Shank, Max. Working Pressure @ 70 F 250 psi, Gasket Material Buna-N, Overall Length 4 13/16 in, Includes Locking Arm Yes

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.