Centering Ring with Screen for Vacuum Fitting, 2" Tube
- Mfr # ZUSA-TF-VAC-90
- Zoro # G2440096
product price:Â
$
69.79
/ea
Key Features
Connection Type
Quick-Clamp
Tube Size
2"
Tube Fitting Material
304 Stainless Steel
For Tube O.D.
2"
Autoclavable
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSA-TF-VAC-90
- Zoro #
- G2440096
- UPC #
- 193005175528
- Country of Origin
- China
Dimensions
- Tube Size
- 2"
- For Tube Outside Diameter
- 2 in
- For Flange Outside Diameter
- 2 61/64 in
- Compatible Tube Outer Diameter
- 2 in
- Compatible Flange Outside Diameter
- 2 31/32 in
Details
- Connection Type
- Quick-Clamp
- Tube Fitting Material
- 304 Stainless Steel
- For Tube O.D.
- 2"
- Item
- Vacuum Fitting Centering Ring
- Autoclavable
- No
- Maximum Vacuum
- Not Rated
- Includes Screen
- Screen Included
- Fitting Connection Type
- Quick-Clamp
- Recommended Sterilization
- Autoclave
- Maximum Operating Temperature
- 320 Degrees F
- Standards
- GB4982-ISO-K
- Inner Ring Material
- Stainless Steel
- Vacuum Rating
- 10-7 torr @ 72 Degrees F
- Minimum Operating Temperature
- 4 Degrees F
- Operating Temperature - Minimum
- 4 Degrees F
- Operating Temperature - Maximum
- 320 Degrees F
- Product Type
- Centering Ring
- Material Grade
- 304
Description
Vacuum Fitting Centering Ring, Compatible Tube Outer Diameter 2 in, Includes Screen Screen Included, Inner Ring Material Stainless Steel, Maximum Operating Temperature 320 Degrees F, Recommended Sterilization Autoclave, Compatible Flange Outside Diameter 2 31/32 in, Vacuum Rating 10-7 torr @ 72 Degrees F, Standards GB4982-ISO-K, Minimum Operating Temperature 4 Degrees F
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.