Clear Polycarbonate Plastic Tube 2 ft. L, 2-1/2" Dia.

  • Mfr # BULK-PT-PC-46

  • Zoro # G7845264


product price:  $25.35
/ea
Sold in multiples of 4 for $101.40

Key Features

Material
Polycarbonate
Color
Clear
Tensile Strength (PSI)
9,700 psi
Impact Strength (Lbs.)
14.0 ft.-lbs/in.
Length Tolerance
(-1.000" - +1.000")
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-PT-PC-46
Zoro #
G7845264
UPC #
193005915636
Country of Origin
Unknown

Dimensions

Length
2 ft.
Diameter
2-1/2"
Length Tolerance
(-1.000" - +1.000")
Inside Dia.
2-1/4"
Outside Dia. Tolerance
(-0.039'' - +0.039'')
Wall Thickness
1/8"
Inside Dia. Tolerance
(-0.039'' - +0.039'')
Outside Dia.
2-1/2"

Details

Item
Plastic Tube
Material
Polycarbonate
Color
Clear
Tensile Strength (PSI)
9,700 psi
Impact Strength (Lbs.)
14.0 ft.-lbs/in.
Min. Temp. (F)
-40
Max. Temp. (F)
240
Standards
UL 94 V-2
Plastic Clarity
Clear
Tensile Strength Rating
Good
Grade
Standard
Water Absorption
0.0013
Shape
Tube
Friction Rating
Not Slippery
Friction Coefficient
0.53
Water Absorption Rating
Good
Plastic Hardness
Rockwell R120
Plastic Density
0.043 lbs / cu. in.
Impact Strength Rating
Excellent

Description

Polycarbonate Plastic Tube - 2-1/4" ID x 2-1/2" OD x 2 ft. Long

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.