Zoro Homepage

Clear Polycarbonate Plastic Tube 3 ft. L, 1/2" Dia.

  • Mfr # BULK-PT-PC-7

  • Zoro # G7856981


product price: $11.55
/ea

Key Features

Material
Polycarbonate
Color
Clear
Diameter
1/2"
Tensile Strength (PSI)
9,700 psi
Impact Strength (Lbs.)
14.0 ft.-lbs/in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PT-PC-7
Zoro #
G7856981
UPC #
193005915247
Country of Origin
China

Dimensions

Length
3 ft.
Diameter
1/2"
Length Tolerance
(-1.000" - +1.000")
Inside Dia. Tolerance
(-0.039'' - +0.039'')
Inside Dia.
3/8"
Outside Dia. Tolerance
(-0.039'' - +0.039'')
Wall Thickness
1/16"
Outside Dia.
1/2"
Inside Diameter
3/8 in
Outside Diameter
1/2 in
Inside Diameter Tolerance
+0.05/-0.031 in
Plastic Length
3 ft
Outside Diameter Tolerance
+0.053/-0.028 in
Plastic Length Tolerance
-1.000 in

Details

Item
Plastic Tube
Material
Polycarbonate
Color
Clear
Tensile Strength (PSI)
9,700 psi
Impact Strength (Lbs.)
14.0 ft.-lbs/in.
Type
General Purpose
Max. Temp. (F)
240
Min. Temp. (F)
-40
Standards
UL 94 V-2
Wall Thickness Tolerance
+/-0.040 in
Shape
Tube
Tensile Strength Rating
Good
Plastic Hardness
Rockwell R120
Water Absorption Rating
Good
Friction Coefficient
0.53
Water Absorption
0.0013
Grade
Standard
Friction Rating
Not Slippery
Plastic Density
0.043 lbs / cu. in.
Plastic Clarity
Clear
Impact Strength Rating
Excellent
Impact Strength
14.0 ft-lb/in
Corrosion and Chemical Resistance
Fair
Plastic Hardness Rating
Hard
Machinability
70 %
Maximum Temperature
240 Degrees F
UV Resistant
No
Tensile Strength
9,700 psi
Wear Factor
Fair
Minimum Temperature
-40 Degrees F
Comparable To
Hygard, Hyzod, Lexan, Lexgard, Makrolon, Margard, Tuffak, Zelux
UV-Resistant
Not UV-Resistant
Light Transmission
Not Rated
Metal Detectable
Not Metal Detectable
Coefficient of Thermal Expansion
Not Rated
Flexural Modulus
Not Rated
Wear Rate
2.07 x 10^-13 cu in-min/ft-lb-hr
Dielectric Strength
Not Rated
Shore Hardness
95 Shore D
FDA Compliance
Not FDA Compliant
Scratch-Resistant
Not Scratch-Resistant
Rockwell Hardness
120 HRR
Static-Resistant
Not Static-Resistant

Description

Polycarbonate Tube Stock, Polycarbonate, Grade Standard, Plastic Length Tolerance -1.000 in, Outside Diameter 1/2 in, Inside Diameter 3/8 in, Colorless, Plastic Clarity Clear, Shape Round, Impact Strength 14.0 ft-lb/in, Friction Coefficient 0.53, Water Absorption 0.13 Percent, Plastic Density 0.043 lb/cu in, Plastic Hardness Rockwell R120

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.