Clear Polycarbonate Polycarbonate Plastic Sheets & Bars 96" L x 48" W x 3/4" Thick

  • Mfr # BULK-PS-PCBR-7

  • Zoro # G207031378


product price:  $5,227.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Plastic Material
Polycarbonate
Plastic Thickness
3/4"
Plastic Width
48"
Plastic Length
96"
Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PCBR-7
Zoro #
G207031378
UPC #
193005237592
Country of Origin
United States

Dimensions

Plastic Thickness
3/4"
Plastic Width
48"
Plastic Length
96"

Details

Item
Polycarbonate Plastic Sheets & Bars
Plastic Material
Polycarbonate
Color
Clear
Shape
Sheet
Grade
Bullet Resistant Level 1
Plastic Clarity
Clear

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.