Shop USA INDUSTRIALS

Combination Strainer/Ball Valve, FNPT

  • Mfr # ZUSA-VLV-59
  • Zoro # G1957447

product price: 
$
36.49
/ea

Key Features

Ball Material
304 Stainless Steel
Body Style
Straight
Ball Port Style
Standard Port
Pipe Size
1/2 in
For Media
Natural Gas, Steam, Water
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZUSA-VLV-59
Zoro #
G1957447
UPC #
193005977801
Country of Origin
China

Dimensions

Pipe Size
1/2 in
Nominal Valve Size
1/2 in
Outlet Connection Size - Side 1
1/2 in
Outlet Connection Size - Side 2
1/2 in
Bypass Connection Size
1/2 in

Details

Ball Material
304 Stainless Steel
Body Style
Straight
Ball Port Style
Standard Port
For Media
Natural Gas, Steam, Water
Connection Type
FNPT x FNPT
Item
Combination Strainer
Standards
ANSI/ASME B1.20.1
Compliance
ANSI/ASME B1.20.1
Temp. Range
-20 Degrees to 230 Degrees F
Screen Material
304 Stainless Steel
Seat Material
FKM
Stem Material
304 Stainless Steel
Max. Pressure
800 PSI WOG
Handle Material
304 Stainless Steel
Body Material
304 Stainless Steel
Bypass Connection Type
NPT
Operating Temperature - Maximum
230 Degrees F
Bypass Connection Gender
Female
Outlet Connection Gender - Side 2
Female
Outlet Connection Type - Side 1
NPT
Operating Temperature - Minimum
-20 Degrees F
Outlet Connection Gender - Side 1
Female
Outlet Connection Type - Side 2
NPT
Maximum Pressure - Steam
100 PSI
Maximum Pressure - Operating
800 psi

Description

Combination Strainer, Body Material 304 Stainless Steel, Ball Port Style Standard Port, Nominal Valve Size 1/2 in, Maximum Pressure - Operating 800 psi, Outlet Connection Size - Side 1 1/2 in, Outlet Connection Gender - Side 1 Female, Outlet Connection Type - Side 1 NPT, Outlet Connection Size - Side 2 1/2 in, Outlet Connection Gender - Side 2 Female, Outlet Connection Type - Side 2 NPT, Bypass Connection Size 1/2 in, Bypass Connection Gender Female, Bypass Connection Type NPT

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.