Compression Tube Fitting - Zinc-Plated Steel - Sleeve - 1/4" Tube OD
- Mfr # ZUSA-TF-CF-ST-143
- Zoro # G7800911
product price:Â
$
2.35
/ea
Sold in multiples of 4 for
$9.40
Key Features
Tube Fitting Material
Zinc-Plated Steel
Tube Size
1/4"
Basic Pipe Fitting Shape
Sleeve
Max. Pressure
4900 psi
Specific Pipe Fitting Shape
Sleeve
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSA-TF-CF-ST-143
- Zoro #
- G7800911
- UPC #
- 193005412630
- Country of Origin
- Unknown
Dimensions
- Tube Size
- 1/4"
Details
- Tube Fitting Material
- Zinc-Plated Steel
- Basic Pipe Fitting Shape
- Sleeve
- Max. Pressure
- 4900 psi
- Specific Pipe Fitting Shape
- Sleeve
Description
Compression Tube Fitting - Zinc-Plated Steel - Sleeve - 1/4" Tube OD
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.