Shop ZORO SELECT
See all product information
Create Account
Tee, Brass, Comp 5/16", 5/16", MNPT 1/8"
- Mfr # 700072-0502
- Zoro # G3002916
product price:Â
$
11.49
/ea
Key Features
Tube Fitting Material
Low Lead Brass
Specific Fitting Shape
Adapter Tee
Tube Size
5/16 in
Pipe Size - Pipe Fitting
1/8 in
Pipe Size (Fittings)
1/8"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 700072-0502
- Zoro #
- G3002916
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Tube Size
- 5/16 in
- Pipe Size - Pipe Fitting
- 1/8 in
- Pipe Size (Fittings)
- 1/8"
- Compression Thread Size
- 5/16-24 x 1/2-24
- Thread Size B
- 1/2-24
- Fitting Side B Tube Outer Diameter
- 5/16 in
- Fitting Side A Tube Outer Diameter
- 5/16 in
- Overall Length
- 1 3/4 in
- Fitting Side C Pipe Size
- 1/8 in
- Thread Size C
- 1/8
- Thread Size A
- 5/16-24
- Thread Size 2
- 1/2"-24
- Fitting Side 3 Pipe Size
- 1/8 in
- Thread Size 3
- 1/8"
- Fitting Side 1 Tube Outer Diameter
- 5/16 in
- Fitting Side 2 Tube Outer Diameter
- 5/16 in
- Thread Size 1
- 5/16"-24
- Wire Rope Length
- 1 3/4 in
- Length
- 1 3/4 in
Description
Compression Tee Fitting, Application Potable Water, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Fitting Side C Connection Type MNPT, Fitting Material Brass, Fitting Side A Tube Outer Diameter 5/16 in, Fitting Side B Tube Outer Diameter 5/16 in, Thread Size C 1/8, Thread Size B 1/2-24, Thread Size A 5/16-24, System of Measurement Imperial, Compatible Fitting Brands Not Applicable, Material Grade Not Applicable, Maximum Operating Pressure 300 psi
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.