Zoro Homepage

Cross, 304 SS, 1"Pipe Size, Class 150

  • Mfr # ZUSA-PF-8237

  • Zoro # G600421233


product price: $76.69
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
Cross
Pipe Fitting Material
Stainless Steel
Standards
ISO 7-1
Color
Silver
Application
Air, Natural Gas, Oil, Potable Water, Steam
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-PF-8237
Zoro #
G600421233
UPC #
193005122560
Country of Origin
China

Dimensions

Fitting Side D Nominal Pipe Size
1 in
Fitting Side A Nominal Pipe Size
1 in
Fitting Side C Nominal Pipe Size
1 in
Fitting Side B Nominal Pipe Size
1 in

Details

Specific Fitting Shape
Cross
Pipe Fitting Material
Stainless Steel
Item
Stainless Steel Class 150 Pipe Fittings
Standards
ISO 7-1
Color
Silver
Application
Air, Natural Gas, Oil, Potable Water, Steam
Max. Steam Pressure
150 psi
Fitting Side D Type
BSPT
Fitting Side A Pipe Threading
11
Fitting Side B Gender
Female
Fitting Side C Type
BSPT
Maximum Operating Pressure
150 psi
Fitting Side A Type
BSPT
Fitting Side D Gender
Female
Fitting Side C Pipe Threading
11
Fitting Side B Type
BSPT
Includes Seal
No
Fitting Side D Pipe Threading
11
Class
Class 150
Fitting Side B Pipe Threading
11
Material Grade
304
Low Lead Compliance Level
Compliant
Fitting Side A Gender
Female
Fitting Side C Gender
Female
Includes Pre-Applied Thread Sealant
No

Description

Cross, Stainless Steel, 304, Class Class 150, 1 in, Female, BSPT, 11, 1 in, Female, BSPT, 11, 1 in, Female, BSPT, 11, 1 in, Female, BSPT, 11, 150 psi Maximum Operating Pressure

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.