Cross Brass Brass Class 250 Pipe Fittings, 1 1/4 in Female NPT X 1 1/4 in Female NPT

  • Mfr # ZUSA-PF-15532
  • Zoro # G004850844
product price: 
$
398.99
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
Cross
Pipe Fitting Material
Brass
Fitting Side D Gender
Female
Fitting Side C Type
Threaded
Fitting Thread Size C
1 1/4"-11.5
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZUSA-PF-15532
Zoro #
G004850844
UPC #
193005234690
Country of Origin
China

Dimensions

Fitting Thread Size C
1 1/4"-11.5
Fitting Side C Outside Diameter
1 21/32 in
Fitting Side D Nominal Pipe Size
1 1/4 in
Fitting Side C Nominal Pipe Size
1 1/4 in
Overall Length
3 3/8 in
Bend Nominal Dimensions
2 1/3 x 3 2/5
Fitting Thread Size B
1 1/4"-11.5
Fitting Side D Outside Diameter
1 21/32 in
Fitting Side B Nominal Pipe Size
1 1/4 in
Fitting Thread Size A
1 1/4"-11.5
Fitting Side B Outside Diameter
1 21/32 in
Fitting Side A Nominal Pipe Size
1 1/4 in
Fitting Thread Size D
1 1/4"-11.5
Fitting Side A Outside Diameter
1 21/32 in

Details

Specific Fitting Shape
Cross
Pipe Fitting Material
Brass
Item
Metal Pipe Cross
Fitting Side D Gender
Female
Fitting Side C Type
Threaded
Low Lead Certified Standard
Not Compliant
Fitting Side B Pipe Threading
11 1/2
Max. Steam Pressure
340 psi
Low Lead Compliance Level
Not Compliant
For Pipe Schedule
Schedule 80
Color
Gold
Fitting Side D Type
Threaded
Fitting Side A Type
Threaded
Application
Air, Gases, Non-Potable Water, Oils
Class
Class 250
Fitting Side D Pipe Threading
11 1/2
Fitting Side C Gender
Female
Includes Pre-Applied Thread Sealant
No
Fitting Side C Pipe Threading
11 1/2
Fitting Side B Gender
Female
Includes Seal
No
Material Grade
C38500
Fitting Side A Pipe Threading
11 1/2
Fitting Side A Gender
Female
Standards
ANSI B16.15, ASME B1.20.1
Fitting Side B Type
Threaded
Maximum Operating Pressure
400 psi @ 72 Degrees F
Gravity Flow
Pressure
Side B Thread Type
NPT
Side 3 Thread Type
NPT
Side 4 Thread Type
NPT
Side A Thread Type
NPT
Wire Color
Gold

Description

Metal Pipe Fittings

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews