Zoro Homepage

45 Degrees Elbow Brass Brass Class 250 Pipe Fittings, 1 1/4 in Female NPT X 1 1/4 in Female NPT

  • Mfr # ZUSA-PF-15511

  • Zoro # G504850948


product price: $217.99
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
45 Degrees Elbow
Pipe Fitting Material
Brass
Overall Length
3 1/16 in
Fitting Side A Outside Diameter
1 5/8 in
Fitting Side B Pipe Threading
11 1/2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-PF-15511
Zoro #
G504850948
UPC #
193005234485
Country of Origin
China

Dimensions

Overall Length
3 1/16 in
Fitting Side A Outside Diameter
1 5/8 in
Fitting Thread Size A
1 1/4"-11-1/2
Fitting Side A Nominal Pipe Size
1 1/4 in
Bend Nominal Dimensions
2 1/3 x 3
Fitting Thread Size B
1 1/4"-11-1/2
Fitting Side B Nominal Pipe Size
1 1/4 in
Fitting Side B Outside Diameter
1 5/8 in

Details

Specific Fitting Shape
45 Degrees Elbow
Pipe Fitting Material
Brass
Item
Brass Class 250 Pipe Fittings
Fitting Side B Pipe Threading
11 1/2
Fitting Side A Pipe Threading
11 1/2
Fitting Side B Type
NPT
For Pipe Schedule
80
Fitting Side A Gender
Female
Maximum Operating Pressure
400 psi
Standards
ANSI B16.15, ASME B1.20.1
Max. Steam Pressure
340 psi
Includes Pre-Applied Thread Sealant
No
Includes Seal
No
Class
Class 250
Fitting Side A Type
NPT
Low Lead Certified Standard
Not Compliant
Fitting Side B Gender
Female
Color
Brass
Application
Air, Natural Gas, Non-Potable Water, Oil
Low Lead Compliance Level
Not Compliant
Material Grade
C38500

Description

45 Degrees Elbow, Brass, C38500, Class Class 250, For Pipe Schedule 80, 1 1/4 in, Female, NPT, 1 5/8 in, 11 1/2, 1 1/4 In.-11-1/2, 1 1/4 in, Female, NPT, 1 5/8 in, 11 1/2, 1 1/4 In.-11-1/2, 400 psi Maximum Operating Pressure

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.