.jpg)
EPDM Rubber Roll - 60A - 1/32" Thick x 36" Wide x 40 ft. Long
Mfr # BULK-RS-E60-724
Zoro # G7787121
product price:Â $226.99
/ea
Free Shipping & Returns
Key Features
Thickness
1/32"
Width
36"
Length
40 ft.
Material
EPDM
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BULK-RS-E60-724
Zoro #
G7787121
UPC #
193005952600
Country of Origin
Unknown
Dimensions
Thickness
1/32"
Width
36"
Length
40 ft.
Details
Material
EPDM
Color
Black
Backing Type
Plain
Tensile Strength
1,000 psi
Standards
ASTM D2000 BA 607
Compression Set
0.33
Grade
Standard
Elongation
3.5
Temperature Range
-30 Degrees to 250 Degrees F
Durometer
60A
Texture
Smooth
Shape
Roll
Density
1.50 g/cm3
Thickness Tolerance
(0.000" - +0.016")
Tear Strength
20 N/mm
Description
EPDM Rubber Roll No Adhesive - 60A - 1/32" Thick x 36" Wide x 40 ft. Long
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.