Shop ZORO SELECT

RubberRoll, NatRubber, 10ftL, 36inW

  • Mfr # BULK-RS-NAT60-103
  • Zoro # G802586303

product price: 
$
224.99
/ea
Free Shipping & Returns

Key Features

Material
Natural Rubber
Color
Tan
Backing Type
Adhesive
Standards
ASTM D2000 AA 621
Elongation
750 %
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-RS-NAT60-103
Zoro #
G802586303
UPC #
193005878702
Country of Origin
Multiple

Dimensions

Overall Length
10 ft
Overall Width
36 in
Overall Thickness
20 mil
Wire Rope Length
10 ft
Length
10 ft

Details

Item
Rubber Roll
Material
Natural Rubber
Color
Tan
Backing Type
Adhesive
Standards
ASTM D2000 AA 621
Elongation
750 %
Durometer
60 Shore A
Grade
Standard
Maximum Adhesive Temperature
230 Degrees F
Adhesive Type
Acrylic
Chemical Resistance
Fair
Abrasion Resistance
Excellent
Tensile Strength
3,000 psi
Water Resistance
Good
Weather Resistance
Fair
Maximum Temperature
200 Degrees F
Thickness Tolerance
+/-0.004 in
Oil Resistance
Poor
Shape
Roll
Tear Strength
22 N/mm
Minimum Adhesive Temperature
-30 Degrees F
Density
1 g/cc
Minimum Temperature
-45 Degrees F
Texture
Smooth
Compression Set
25 %
Chemical Compatibility
Acetic Acid, 5%, Citric Acid, Ethanol, Ethylene Glycol, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Propylene Glycol, Salt Water, Water
Shell Material
Natural Rubber
Wire Color
Tan

Description

Natural Rubber Roll,Acrylic Adhsive

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.