.jpg)
EPDM Rubber Roll w Adhesive - 60A - 1/4" T x 36" W x 50 ft. L
Mfr # BULK-RS-E60-886
Zoro # G7945139
product price:Â $2,754.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.
Key Features
Thickness
1/4"
Width
36"
Length
50 ft.
Material
EPDM
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BULK-RS-E60-886
Zoro #
G7945139
UPC #
193005953119
Country of Origin
Unknown
Dimensions
Thickness
1/4"
Width
36"
Length
50 ft.
Details
Material
EPDM
Color
Black
Backing Type
Acrylic Adhesive
Durometer
60A
Minimum Adhesive Temperature
-30 Degrees F
Shape
Roll
Standards
ASTM D2000 BA 607
Density
1.50 g/cm3
Compression Set
0.33
Grade
Standard
Texture
Smooth
Elongation
3.5
Temperature Range
-30 Degrees to 250 Degrees F
Maximum Adhesive Temperature
230 Degrees F
Thickness Tolerance
(-0.026" - +0.026")
Tensile Strength
1,000 psi
Tear Strength
20 N/mm
Description
EPDM Rubber Roll with Acrylic Adhesive - 60A - 1/4" Thick x 36" Wide x 50 ft. Long
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.