Fbrglss Rfcd Silicone Rubber w Adh - 70A - 1/16" T x 36" W x 5 ft. L

  • Mfr # BULK-RS-SFR70-10

  • Zoro # G8735719


product price:  $545.99
/ea
Free Shipping & Returns

Key Features

Rubber Thickness
1/16"
Rubber Material
Silicone
Rubber Color
Red
Max Temp (F)
400
Min. Temp. (F)
-60
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-RS-SFR70-10
Zoro #
G8735719
UPC #
193005954390
Country of Origin
Unknown

Dimensions

Rubber Thickness
1/16"
Rubber Width
36"
Rubber Length
5 ft.

Details

Rubber Material
Silicone
Rubber Color
Red
Max Temp (F)
400
Min. Temp. (F)
-60
Durometer
70A
Backing Type
High Temp Adhesive
Tensile Strength (PSI)
1,300 psi
Elongation
8
Standards
AMS 3320H, FDA 21 CFR 177.2600
Grade
Fabric-Reinforced
Texture
Smooth
Thickness Tolerance
(-0.011" - +0.011")
Density
1.25 g/cm3
Shape
Sheet
Compression Set
0.35
Reinforcement
Fiberglass - 1 Ply
Temperature Range - Adhesives
-100 Degrees to 500 Degrees F

Description

Fiberglass Fabric-Reinforced Silicone Rubber Roll with High Temp Adhesive - 70A - 1/16" Thick x 36" Wide x 5 ft. Long

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.