Foam Strip, Closed Cell, 1/2 in W, 10 ft L, 1/8 in Thick, Blue

  • Mfr # ZUSA-FRS-4

  • Zoro # G2443063


product price:  $36.75
/ea

Key Features

Color
Blue
Material
Silicone
Length
10 ft
Width
1/2 in
Thickness
1/8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZUSA-FRS-4
Zoro #
G2443063
UPC #
193005138011
Country of Origin
China

Dimensions

Length
10 ft
Width
1/2 in
Thickness
1/8 in
Thickness - Foam
1/8 in
Length Tolerance
+/-1.00 in
Length - Foam
10 ft
Width - Foam
1/2 in
Width Tolerance
+/-1.000 in

Details

Item
Silicone Strip
Color
Blue
Material
Silicone
Shape
Strip
Cell Type
Closed Cell
Temp. Range (F)
-100 to 500
Firmness @ 25% Deflection (PSI)
10
Backing Type - Foam
Plain
Color - Foam
Blue
Tensile Strength (PSI)
90
Backing Type
Plain
Density
39 lb/cu ft
Cell Type - Foam
Closed Cell
Material - Foam
Silicone
Item - Foam
Foam Strip
Standards
ASTM D1056 2D3, UL 94 HB
Tensile Strength
90 psi
Grade
Flame-Resistant
Maximum Temperature
500 Degrees F
Chemical Resistance
Good
Water Resistance
Good
Weather Resistance
Excellent
Material Skin
None
Flexibility
Fair
Oil Resistance
Fair
Firmness @ 25% Deflection
10 psi
Minimum Temperature
-100 Degrees F
Adhesive Type
Plain Backing
Firmness
Medium (9 to 13 psi)
Abrasion Resistance
Fair
Texture
Textured
Number of Adhesive Sides
0

Description

Foam Strip, Material Silicone, Shape Strip, Grade Flame-Resistant, Length 120 in, Width 1/2 in, Thickness 1/8 in, Backing Type Plain, Cell Type Closed Cell, Adhesive Type Not Applicable, Number of Adhesive Sides 0, Color Blue, Density 39 lb/cu ft, Maximum Temperature 500 Degrees F, Minimum Temperature -100 Degrees F, Maximum Adhesive Temperature Not Applicable, Minimum Adhesive Temperature Not Applicable, Tensile Strength 90 psi, Texture Textured, Firmness @ 25 Percent Deflection 10 psi

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.