Foam Strip, Closed Cell, 2 in W, 10 ft L, 1/32 in Thick, Black

  • Mfr # ZUSANSR-191

  • Zoro # G2440665


product price:  $37.15
/ea

Key Features

Color
Black
Material
Neoprene
Length
10 ft
Width
2 in
Thickness
1/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSANSR-191
Zoro #
G2440665
UPC #
193005241698
Country of Origin
China

Dimensions

Length
10 ft
Width
2 in
Thickness
1/32 in
Width Tolerance
+/-1.000 in
Length Tolerance
+/-1.00 in
Thickness - Foam
1/32 in
Width - Foam
2 in
Length - Foam
10 ft

Details

Item
Neoprene Strip
Color
Black
Material
Neoprene
Shape
Strip
Cell Type
Closed Cell
Backing Type
Adhesive
Firmness @ 25% Deflection (PSI)
13
Material - Foam
Neoprene
Density
20 lb/cu ft
Cell Type - Foam
Closed Cell
Item - Foam
Foam Strip
Temp. Range (F)
-70 to 200
Color - Foam
Black
Backing Type - Foam
Adhesive
Tensile Strength (PSI)
100
Standards
ASTM D1056 2C3, FMVSS 302
Tensile Strength
100 psi
Water Resistance
Good
Weather Resistance
Excellent
Oil Resistance
Good
Chemical Resistance
Fair
Adhesive Type
Acrylic
Firmness
Medium (9 to 13 psi)
Material Skin
None
Maximum Adhesive Temperature
230 Degrees F
Firmness @ 25% Deflection
13 psi
Minimum Adhesive Temperature
-30 Degrees F
Number of Adhesive Sides
1
Flexibility
Fair
Grade
Standard
Minimum Temperature
-70 Degrees F
Maximum Temperature
200 Degrees F
Abrasion Resistance
Fair
Texture
Smooth

Description

Foam Strip, Material Neoprene, Shape Strip, Grade Standard, Length 120 in, Width 2 in, Thickness 1/32 in, Backing Type Adhesive, Cell Type Closed Cell, Adhesive Type Acrylic, Number of Adhesive Sides 1, Color Black, Density 20 lb/cu ft, Maximum Temperature 200 Degrees F, Minimum Temperature -70 Degrees F, Maximum Adhesive Temperature 230 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Tensile Strength 100 psi, Texture Smooth, Firmness @ 25 Percent Deflection 13 psi, Material Skin None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.