Shop USA INDUSTRIALS
See all product information
Create Account
G-7 Garolite Sheet - 1" Thick x 12" Wide x 24" Long
Mfr # BULK-CS-GG7-36
Zoro # G7922879
product price:Â
$
806.99
/ea
Free Shipping & Returns
Key Features
Color
Off-White
Material
Garolite G-7
Shape
Sheet
Plastic Width
12"
Plastic Length
24"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BULK-CS-GG7-36
- Zoro #
- G7922879
- UPC #
- 193005924515
- Country of Origin
- Unknown
Dimensions
- Plastic Width
- 12"
- Plastic Length
- 24"
- Thickness
- 1"
- Width Tolerance
- (-0.25" - +0.25")
- Length Tolerance
- (-0.25" - +0.25")
Details
- Color
- Off-White
- Material
- Garolite G-7
- Shape
- Sheet
- Backing Type
- Plain
- Temperature Range
- 420 Degrees F
- Water Absorption Rating
- Poor
- Tensile Strength Rating
- Excellent
- Friction Rating
- Not Rated
- Impact Strength Rating
- Excellent
- Standards
- UL 94 V0
- Tensile Strength
- 18,000 psi
- Friction Coefficient
- Not Rated
- Grade
- Standard
- Thickness Tolerance
- (-0.049" - +0.049")
- Hardness
- Rockwell M100
- Water Absorption
- 0.005
- Clarity
- Opaque
- Density
- 0.064 lbs / cu. in.
- Impact Strength
- 6.5 ft.-lbs./in.
Description
G-7 Garolite Sheet - 1" Thick x 12" Wide x 24" Long