Shop ZORO SELECT

Rctngl, GaroG10, 2"x24", 0.25"T, Ylw/Grn, Opq

  • Mfr # BULK-CS-GG10-96
  • Zoro # G7923122

product price: 
$
18.19
/ea

Key Features

Color
Yellow
Material
Garolite G-10
Shape
Bar
Plastic Length
24"
Plastic Width
2"
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-CS-GG10-96
Zoro #
G7923122
UPC #
193005920784
Country of Origin
China
Color
Yellow
Material
Garolite G-10
Shape
Bar
Backing Type
Plain
Density
0.065 lbs / cu. in.
Temperature Range
270 Degrees F
Grade
Standard
Tensile Strength
40,000 psi
Standards
UL 94 HB
Tensile Strength Rating
Excellent
Water Absorption Rating
Good
Hardness
Rockwell M110
Clarity
Opaque
Friction Coefficient
Not Rated
Friction Rating
Not Rated
Impact Strength Rating
Excellent
Thickness Tolerance
(-0.01" - +0.01")
Impact Strength
14.0 ft.-lbs./in.
Water Absorption
0.0015
Item
G-10 Fiberglass Epoxy Laminate Rectangular Bar
Maximum Temperature
270 Degrees F
Hardness Rating
Extra Hard
UV Resistant
No
Corrosion and Chemical Resistance
Good
Machinability
Good
Wear Factor
Fair
Shell Material
Fiberglass Epoxy Laminate
Minimum Temperature
0 Degrees F
Wire Color
Green

Dimensions

Plastic Length
24"
Plastic Width
2"
Thickness
1/4"
Width Tolerance
(-0.03" - +0.03")
Length Tolerance
(-0.25" - +0.25")
Overall Width
2 in
Overall Length
24 in
Length
24 in

Description

G-10 Fiberglass Epoxy Laminate Rectangular Bar, Material Fiberglass Epoxy Laminate, Clarity Opaque, Color Green, Thickness 0.25 in, Overall Length 24 in, Overall Width 2 in, Tensile Strength 40,000 psi, Maximum Temperature 270 Degrees F, Minimum Temperature 0 Degrees F, Impact Strength 14 ft-lb/in, Thickness Tolerance +/-0.016 in, Standards UL 94 HB, Corrosion and Chemical Resistance Good, Friction Coefficient Not Applicable, Density 0.065 lb/cu in, Hardness Rockwell M110

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.