Shop USA INDUSTRIALS
See all product information
Create Account
G-7 Garolite Sheet - 3/16" Thick x 6" Wide x 6" Long
Mfr # BULK-CS-GG7-56
Zoro # G7921582
product price:Â
$
22.95
/ea
Sold in multiples of 4 for $91.80
Key Features
Color
Off-White
Material
Garolite G-7
Shape
Sheet
Plastic Width
6"
Plastic Length
6"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BULK-CS-GG7-56
- Zoro #
- G7921582
- UPC #
- 193005924645
- Country of Origin
- Unknown
Dimensions
- Plastic Width
- 6"
- Plastic Length
- 6"
- Width Tolerance
- (-0.25" - +0.25")
- Length Tolerance
- (-0.25" - +0.25")
- Thickness
- 3/16"
Details
- Color
- Off-White
- Material
- Garolite G-7
- Shape
- Sheet
- Backing Type
- Plain
- Tensile Strength
- 18,000 psi
- Water Absorption
- 0.005
- Tensile Strength Rating
- Excellent
- Standards
- UL 94 V0
- Thickness Tolerance
- (-0.019- +0.019)
- Grade
- Standard
- Friction Coefficient
- Not Rated
- Water Absorption Rating
- Poor
- Density
- 0.064 lbs / cu. in.
- Friction Rating
- Not Rated
- Hardness
- Rockwell M100
- Impact Strength Rating
- Excellent
- Temperature Range
- 420 Degrees F
- Impact Strength
- 6.5 ft.-lbs./in.
- Clarity
- Opaque
Description
G-7 Garolite Sheet - 3/16" Thick x 6" Wide x 6" Long