PlstcSht, GarolitCE, 12"x48", 0.5"T, Brw, Opq

  • Mfr # BULK-CS-GCE-202
  • Zoro # G7917522
product price: 
$
160.99
/ea
Free Shipping & Returns

Key Features

Color
Brown
Material
Garolite CE
Shape
Sheet
Plastic Width
12"
Plastic Length
48"
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-CS-GCE-202
Zoro #
G7917522
UPC #
193005918774
Country of Origin
United States
Color
Brown
Material
Garolite CE
Shape
Sheet
Backing Type
Plain
Standards
UL 94 HB
Impact Strength
1.7 ft.-lbs./in.
Friction Coefficient
Not Rated
Impact Strength Rating
Poor
Tensile Strength
10,000 psi
Friction Rating
Not Rated
Temperature Range
250 Degrees F
Water Absorption Rating
Poor
Clarity
Opaque
Water Absorption
0.02
Tensile Strength Rating
Good
Thickness Tolerance
(-0.024" - +0.024")
Density
0.049 lbs / cu. in.
Grade
Standard
Hardness
Rockwell M100
Machinability
Good
Minimum Temperature
0 Degrees F
Maximum Temperature
250 Degrees F
Wear Factor
Fair
Shell Material
Fiberglass Epoxy Laminate
UV Resistant
No
Corrosion and Chemical Resistance
Fair
Hardness Rating
Hard
Item
CE Fiberglass Epoxy Laminate Sheet
Grouping
Sheet Stock
Wire Color
Brown

Dimensions

Plastic Width
12"
Plastic Length
48"
Thickness
1/2"
Length Tolerance
(-0.25" - +0.25")
Width Tolerance
(-0.25" - +0.25")
Overall Length
4 ft
Overall Width
12 in
Length
4 ft

Description

CE Fiberglass Epoxy Laminate Sheet, Material Fiberglass Epoxy Laminate, Color Brown, Clarity Opaque, Thickness 1/2 in, Overall Length 4 ft, Overall Width 12 in, Tensile Strength 10,000 psi, Maximum Temperature 250 Degrees F, Minimum Temperature 0 Degrees F, Corrosion and Chemical Resistance Fair, Hardness Rockwell M100, Thickness Tolerance +/-0.037 in, Impact Strength 1.7 ft-lb/in, Standards UL 94 HB, Friction Rating Not Rated, Grade CE, Grouping Sheet Stock, Hardness Rating Hard

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.