Globe Valve, Threaded, FNPT x FNPT
Mfr # ZUSA-VLV-119
Zoro # G800720372
product price: $316.99
/ea
Free Shipping & Returns
Key Features
Item - Globe Valves
Globe Valve
Connection Type - Valves
FNPT x FNPT
Pipe Size - Valves
2 in
Body Material - Valves
316 Stainless Steel
Valve Stem Design
Non-Rising
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZUSA-VLV-119
Zoro #
G800720372
UPC #
193005313937
Country of Origin
China
Dimensions
Pipe Size - Valves
2 in
Inlet to Outlet Length - Valves
5 5/16 in
Overall Length
5.35 in
Connection Size - Side 2
2 in
Nominal Valve Size
2 in
Handle Height
5.72 in
Connection Size - Side 1
2 in
Description
Globe Valve, Pipe Size - Valves 2 in, Connection Type - Valves FNPT x FNPT, Shape Straight, Body Material - Valves 316 Stainless Steel, Media - Valves Oil, Water, Valve Stem Design Non-Rising, Valve Handle Design Hand Wheel, Max. Fluid Temp. - Valves 356 Degrees F, Max. Air Pressure 200 psi CWP, Max. Fluid Pressure - Valves 200 psi, Max. Steam Pressure - Valves 80 psi WSP, Inlet to Outlet Length - Valves 5 5/16 in, Top of Handle to Inlet Center - Valves 5 23/32 in, Valve Class Class 200
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.