Shop USA INDUSTRIALS

Grade 5, 5/16"-18 Hex Head Cap Screw, Cadmium Plated Steel, 1 in L, 10 PK

  • Mfr # ZBOLT-2850
  • Zoro # G609955678

product price: 
$
9.49
/pk of 10, $0.95/ea

Key Features

External Hex Drive
Grade 5 Material Grade/Class
System of Measurement
Inch
Head Width
31/64 in
Material
Steel
Finish
Cadmium Plated
Thread Style
Fully Threaded
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZBOLT-2850
Zoro #
G609955678
UPC #
197666812136
Country of Origin
Canada

Dimensions

Thread Size
5/16"-18
Fastener Length
1 in
Head Width
31/64 in
Drive Size
0.500 in
Head Height
3/16 in
Minimum Thread Length
1 in
Screw Size
5/16 in

Details

System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Grade 5
Material
Steel
Finish
Cadmium Plated
Thread Style
Fully Threaded
Thread Direction
Right Hand
Standards
DFAR Compliant, MS90725
Item
Hex Head Cap Screw
Dimensional Standards
MS90725
Manufacturer Location
Globally Sourced
Thread Type
Coarse
Material Quality Standards
DFAR COMPLIANT
Tensile Strength
120,000 psi
Type
Hex Head Cap Screw
Head Type
Standard
Drive Type
External Hex
Shell Material
Steel

Description

Hex Head Cap Screw, System of Measurement Inch, Fastener Length 1 in, Head Height 3/16 in, Head Width 31/64 in, Package Quantity 10

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.