Zoro Homepage

Gray PVC Type 1 Plastic Bar 12" L, 2" W

  • Mfr # BULK-PS-PVC-162

  • Zoro # G7864085


product price: $6.45
/ea
Sold in multiples of 15 for $96.75

Key Features

Material
PVC Type 1
Color
Gray
Length
12"
Width
2"
Tensile Strength (PSI)
7,200 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PVC-162
Zoro #
G7864085
UPC #
193005888008
Country of Origin
Unknown

Dimensions

Length
12"
Width
2"
Length Tolerance
(-1" - +1")
Width Tolerance
(-0.01" - +0.01")
Thickness
3/8"

Description

PVC Plastic Bar - 3/8" Thick x 2" Wide x 12" Long

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.