HDPE Plastic Sheet 16" L x 16" W x 1/8" Thick

  • Mfr # BULK-PS-PE-403

  • Zoro # G7798811


product price:  $11.45
/ea
Sold in multiples of 8 for $91.60

Key Features

Plastic Material
HDPE
Plastic Thickness
1/8"
Plastic Width
16"
Plastic Length
16"
Plastic Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PE-403
Zoro #
G7798811
UPC #
193005884420
Country of Origin
Unknown

Dimensions

Plastic Thickness
1/8"
Plastic Width
16"
Plastic Length
16"
Width Tolerance
(-0.25" - +0.25")
Length Tolerance
(-1" - +1")
Thickness
1/8"
Width
16"
Length
16"

Details

Item
Plastic Sheet
Plastic Material
HDPE
Plastic Color
White
Standards
FDA, UL 94 HB
Operating Temp. Range
-70 Degrees to 180 Degrees F
Impact Strength
3.0 ft. - lbs./in.
Tensile Strength
3,500 psi
Thickness Tolerance
(-0.007" - +0")
Material
HDPE
Impact Strength Rating
Good
Water Absorption
0.0001
Grade
Standard
Shape
Sheet
Plastic Hardness
60D
Backing Type
Plain
Plastic Clarity
Opaque
Tensile Strength Rating
Poor
Friction Rating
Very Slippery
Friction Coefficient
0.2
Water Absorption Rating
Excellent
Plastic Density
0.035 lbs / cu. in.

Description

HDPE Plastic Sheet - 1/8" Thick x 16" Wide x 16" Long

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.