Hex Bushing, 316 Stainless Steel, 3/4 in Male BSPT x 1/4 in Female BSPT, Class 150, Thread Sealant

  • Mfr # ZUSA-PF-8459

  • Zoro # G000421031


product price: $18.59
/ea

Key Features

Specific Fitting Shape
Hex Bushing
Pipe Fitting Material
Stainless Steel
Application
Air, Natural Gas, Oil, Potable Water, Steam
Max. Steam Pressure
150 psi
Hex Size
27 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-PF-8459
Zoro #
G000421031
UPC #
193005126353
Country of Origin
China

Dimensions

Hex Size
27 mm
Fitting Side B Nominal Pipe Size
1/4 in
Overall Length
25 mm
Fitting Side A Nominal Pipe Size
3/4 in

Details

Specific Fitting Shape
Hex Bushing
Pipe Fitting Material
Stainless Steel
Item
Stainless Steel Class 150 Pipe Fittings w/ Thread Sealant
Application
Air, Natural Gas, Oil, Potable Water, Steam
Max. Steam Pressure
150 psi
Standards
ISO 7-1
Color
Silver
Fitting Side B Pipe Threading
19
Thread Sealant Type
PTFE
Class
Class 150
Maximum Operating Pressure
150 psi
Fitting Side A Gender
Male
Fitting Side A Type
BSPT
Includes Pre-Applied Thread Sealant
Yes
Fitting Side A Pipe Threading
14
Fitting Side B Type
BSPT
Low Lead Compliance Level
Compliant
Fitting Side B Gender
Female
Material Grade
316
Includes Seal
No

Description

Straight, Stainless Steel, None, 316, Class Class 150, For Pipe Schedule Schedule 40, 3/4 in, Male, Threaded, 14, 1/4 in, Female, Threaded, 19, 150 psi Maximum Operating Pressure

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.