Hex Standoff, M2.5 Thrd Sz, 3/4 in L, 6 mm Thrd L 18-8 Stainless Steel Plain, 4.5 mm Hex W

  • Mfr # ZSNDF-176

  • Zoro # G201011888


product price:  $1.19
/ea
Sold in multiples of 9 for $10.71

Key Features

Standoff Gender
Female
Thread Size
M2.5
Overall Length
3/4 in
Standoff Material
18-8 Stainless Steel
Standoff Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZSNDF-176
Zoro #
G201011888
UPC #
193005457181
Country of Origin
China

Dimensions

Thread Size
M2.5
Overall Length
3/4 in
Body Length
6.0 mm
Thread Length
6 mm
Outside Diameter
4.5 mm
Hex Width
4.5 mm
Thread Depth
6 mm
Length
3/4"
Body Thread Length
6 mm
Hex Width Tolerance
+/-0.13 mm

Details

Item
Hex Standoff
Standoff Gender
Female
Standoff Material
18-8 Stainless Steel
Standoff Finish
Plain
System of Measurement
Metric
Material
Stainless Steel
Finish
Plain
Standoff Shape
Hex
Tensile Strength
80,000 psi
Rockwell Hardness
B60
Standoff Thread Gender
Female-Female
Thread Pitch
0.45 mm
Standoff Type
Female-Female Standoff
Pack Size
Small Pack
Material Quality Standards
ASTM A582
Shape
Hex
Thread Fit
6h
Material Grade/Class
18-8
Standoff Color
Silver
Label Shape
Hex
Color
Silver

Description

Hex Standoff, Thread Size M2.5-0.45, Standoff Thread Gender Female-Female, Overall Length 6 mm, Body Length 6 mm, Thread Length 6 mm, Body Thread Length 6 mm, Hex Width 4.5 mm, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Pack Size Small Pack, System of Measurement Metric, Color Silver, Thread Direction Right Hand, Material Quality Standards ASTM A582, Thread Type Coarse, Hex Width Tolerance +/-0.13 mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.