.jpg)
High Strength Buna-N Rubber Sheet - 40A - 1/8" T x 18" W x 18" L
Mfr # BULK-RS-BHS40-640
Zoro # G7789614
product price:Â $23.69
/ea
Sold in multiples of 5 for $118.45
Key Features
Thickness
1/8"
Width
18"
Length
18"
Material
Buna-N
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BULK-RS-BHS40-640
Zoro #
G7789614
UPC #
193005945961
Country of Origin
Unknown
Dimensions
Thickness
1/8"
Width
18"
Length
18"
Details
Material
Buna-N
Color
Black
Backing Type
Plain
Elongation
3.8
Standards
ASTM D2000 BF 410
Grade
High Strength
Tensile Strength
1,500 psi
Texture
Smooth
Density
1.35 g/cm3
Temperature Range
-30 Degrees to 250 Degrees F
Durometer
40A
Shape
Sheet
Thickness Tolerance
(-0.017" - +0.017")
Compression Set
0.3
Tear Strength
20 N/mm
Description
High Strength Buna-N Rubber Sheet No Adhesive - 40A - 1/8" Thick x 18" Wide x 18" Long
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.