.jpg)
High Strength Buna-N Rubber w Adhesive - 70A - 1/8" T x 6" W x 10ft. L
Mfr # BULK-RS-BHS70-731
Zoro # G7788625
product price:Â $125.99
/ea
Free Shipping & Returns
Key Features
Thickness
1/8"
Width
6"
Length
10 ft.
Material
Buna-N
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BULK-RS-BHS70-731
Zoro #
G7788625
UPC #
193005961756
Country of Origin
Unknown
Dimensions
Thickness
1/8"
Width
6"
Length
10 ft.
Details
Material
Buna-N
Color
Black
Backing Type
Acrylic Adhesive
Texture
Smooth
Standards
ASTM D2000 BF 710
Thickness Tolerance
(-0.017" - +0.017")
Durometer
70A
Shape
Strip
Maximum Adhesive Temperature
230 Degrees F
Tensile Strength
1,500 psi
Grade
High Strength
Temperature Range
-30 Degrees to 250 Degrees F
Minimum Adhesive Temperature
-30 Degrees F
Compression Set
0.3
Elongation
3.8
Density
1.35 g/cm3
Tear Strength
20 N/mm
Description
High Strength Buna-N Rubber Strip with Acrylic Adhesive - 70A - 1/8" Thick x 6" Wide x 10ft. Long
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.