.jpg)
High Strength Neoprene Rubber Roll - 60A - 1/8" T x 36" W x 60 ft. L
Mfr # BULK-RS-NHS60-235
Zoro # G7794645
product price:Â $1,445.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
Key Features
Thickness
1/8"
Width
36"
Length
60 ft.
Material
Neoprene
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BULK-RS-NHS60-235
Zoro #
G7794645
UPC #
193005414955
Country of Origin
Unknown
Dimensions
Thickness
1/8"
Width
36"
Length
60 ft.
Details
Material
Neoprene
Color
Black
Backing Type
Plain
Tensile Strength
1,500 psi
Grade
High Strength
Thickness Tolerance
(-0.017" - +0.017")
Elongation
3.8
Durometer
60A
Standards
ASTM D2000 BC 610
Density
1.35 g/cm3
Shape
Roll
Compression Set
0.3
Texture
Smooth
Temperature Range
-30 Degrees to 250 Degrees F
Tear Strength
20 N/mm
Description
High Strength Neoprene Rubber Roll No Adhesive - 60A - 1/8" Thick x 36" Wide x 60 ft. Long
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.