RubberRoll, SBR, 40ftL, 36inW

  • Mfr # BULK-RS-SBR75-281
  • Zoro # G802585887
product price: 
$
1,288.99
/ea
Additional $170.00 delivery surcharge applies per item.
See details

Key Features

Material
SBR
Color
Black
Backing Type
Adhesive
Standards
ASTM D2000 AA 603
Elongation
200 %
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-SBR75-281
Zoro #
G802585887
UPC #
193005943523
Country of Origin
Multiple
Item
Rubber Roll
Material
SBR
Color
Black
Backing Type
Adhesive
Standards
ASTM D2000 AA 603
Elongation
200 %
Durometer
75 Shore A
Grade
Standard
Minimum Adhesive Temperature
-30 Degrees F
Compression Set
38 %
Abrasion Resistance
Excellent
Weather Resistance
Fair
Chemical Resistance
Fair
Shape
Roll
Maximum Adhesive Temperature
230 Degrees F
Density
1.5 g/cc
Thickness Tolerance
+/-0.026 in
Tear Strength
16 N/mm
Oil Resistance
Poor
Adhesive Type
Acrylic
Maximum Temperature
200 Degrees F
Tensile Strength
800 psi
Texture
Smooth
Minimum Temperature
-45 Degrees F
Water Resistance
Good
Chemical Compatibility
Acetic Acid, 5%, Citric Acid, Ethanol, Ethylene Glycol, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Phosphoric Acid, Concentrated to 158 Degrees F, Propylene Glycol, Salt Water, Water
Shell Material
SBR
Wire Color
Black
Traction Material
SBR

Dimensions

Overall Thickness
1/4 in
Overall Length
40 ft
Overall Width
36 in
Wire Rope Length
40 ft
Length
40 ft

Description

SBR Rubber Roll,Acrylic Adhsive

Ratings & reviews