High Strength SBR Rubber Roll - 60A - 3/8" T x 6" W x 6 ft. L

  • Mfr # BULK-RS-SBRHS60-44

  • Zoro # G7796194


product price: $48.65
/ea
Sold in multiples of 3 for $145.95

Key Features

Rubber Width
6"
Rubber Length
6 ft.
Rubber Material
SBR
Rubber Color
Black
Max Temp (F)
200
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RS-SBRHS60-44
Zoro #
G7796194
UPC #
193005406448
Country of Origin
Unknown

Dimensions

Rubber Thickness
3/8"
Rubber Width
6"
Rubber Length
6 ft.

Details

Rubber Material
SBR
Rubber Color
Black
Max Temp (F)
200
Min. Temp. (F)
-45
Durometer
60A
Backing Type
Plain
Tensile Strength (PSI)
1,000 psi
Elongation
3.5
Standards
ASTM D2000 AA 607
Grade
High Strength
Shape
Roll
Thickness Tolerance
(-0.035" - +0.035")
Compression Set
0.3
Density
1.35 g/cm3
Texture
Smooth
Tear Strength
18 N/mm

Description

High Strength SBR Rubber Roll No Adhesive - 60A - 3/8" Thick x 6" Wide x 6 ft. Long

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.