HS EPDM Rubber Roll w Adhesive, 60A, 1/16"T x 36"W x 10 Ft L

  • Mfr # BULK-RS-E60HT-212

  • Zoro # G2419629


product price:  $788.99
/ea
Free Shipping & Returns

Key Features

Thickness
1/16 in
Width
3 ft
Length
10 ft
Material
EPDM
Backing Type
Adhesive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-RS-E60HT-212
Zoro #
G2419629
UPC #
193005345075
Country of Origin
China

Dimensions

Thickness
1/16 in
Width
3 ft
Length
10 ft
Overall Width
3 ft
Overall Length
10 ft

Details

Item
HS Rubber Roll
Material
EPDM
Backing Type
Adhesive
Durometer
60A

Description

HS EPDM Rubber Roll,w/Adhesive,60A

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.