RubberRoll, SBR, 40ftL, 36inW

  • Mfr # BULK-RS-SBR75-286
  • Zoro # G202586002
product price: 
$
1,634.99
/ea
Additional $170.00 delivery surcharge applies per item.
See details

Key Features

Material
SBR
Color
Black
Backing Type
Adhesive
Standards
ASTM D2000 AA 603
Elongation
200 %
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-SBR75-286
Zoro #
G202586002
UPC #
193005944537
Country of Origin
Multiple
Item
Rubber Roll
Material
SBR
Color
Black
Backing Type
Adhesive
Standards
ASTM D2000 AA 603
Elongation
200 %
Grade
Standard
Durometer
75 Shore A
Tear Strength
16 N/mm
Oil Resistance
Poor
Maximum Temperature
200 Degrees F
Abrasion Resistance
Excellent
Chemical Resistance
Fair
Minimum Adhesive Temperature
-30 Degrees F
Adhesive Type
Acrylic
Maximum Adhesive Temperature
230 Degrees F
Weather Resistance
Fair
Tensile Strength
800 psi
Compression Set
38 %
Thickness Tolerance
+/-0.035 in
Texture
Smooth
Density
1.5 g/cc
Shape
Roll
Minimum Temperature
-45 Degrees F
Water Resistance
Good
Chemical Compatibility
Acetic Acid, 5%, Citric Acid, Ethanol, Ethylene Glycol, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Phosphoric Acid, Concentrated to 158 Degrees F, Propylene Glycol, Salt Water, Water
Shell Material
SBR
Wire Color
Black
Traction Material
SBR

Dimensions

Overall Width
36 in
Overall Length
40 ft
Overall Thickness
3/8 in
Wire Rope Length
40 ft
Length
40 ft

Description

SBR Rubber Roll,Acrylic Adhsive

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.