HS Neoprene Rubber w Adhesive - 60A - 1/32" T x 36" W x 30 ft. L

  • Mfr # BULK-RS-NHS60-29

  • Zoro # G7807500


product price:  $625.99
/ea
Free Shipping & Returns

Key Features

Rubber Thickness
1/32"
Rubber Width
36"
Rubber Length
30 ft
Rubber Material
Neoprene
Rubber Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-RS-NHS60-29
Zoro #
G7807500
UPC #
193005110406
Country of Origin
Unknown

Dimensions

Rubber Thickness
1/32"
Rubber Width
36"
Rubber Length
30 ft
Length
30 ft.
Width
36"
Thickness
1/32"

Details

Rubber Material
Neoprene
Rubber Color
Black
Max Temp (F)
250 Degrees F
Min. Temp. (F)
-30 Degrees F
Durometer
60A
Backing Type
Acrylic Adhesive
Tensile Strength (PSI)
1,500 psi
Elongation
3.8
Finish
Smooth on Both Sides
Standards
ASTM D2000 BC 610
Grade
High Strength
Color
Black
Material
Neoprene
Compression Set
0.3
Texture
Smooth
Density
1.35 g/cm3
Temperature Range - Adhesives
-30 Degrees to 230 Degrees F
Thickness Tolerance
(0.000" - +0.016")
Firmness
Medium
Shape
Roll
Tear Strength
20 N/mm

Description

High Strength Neoprene Rubber Roll with Acrylic Adhesive - 60A - 1/32" Thick x 36" Wide x 30 ft. Long

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.