Shop USA INDUSTRIALS
See all product information
Create Account
Instrumentation Fitting- 316SS- 90Deg Male Elbow- 1/4" Tube x 1/4" NPT
Mfr # ZUSA-TF-YL-62
Zoro # G4437406
product price:Â $31.49
/eaKey Features
Basic Pipe Fitting Shape
90 Degree Elbow
Tube Size
1/4"
Pipe Fitting Material
316 Stainless Steel
Pipe Size (Fittings)
1/4"
Specific Pipe Fitting Shape
90 Degree Male Elbow
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSA-TF-YL-62
- Zoro #
- G4437406
- UPC #
- 193005179830
- Country of Origin
- China
Dimensions
- Tube Size
- 1/4"
- Pipe Size (Fittings)
- 1/4"
Details
- Item
- Instrumentation Tube Fitting
- Basic Pipe Fitting Shape
- 90 Degree Elbow
- Pipe Fitting Material
- 316 Stainless Steel
- Specific Pipe Fitting Shape
- 90 Degree Male Elbow
- Tube Fitting Material
- 316 Stainless Steel
- Specific Fitting Shape
- 90 Degrees Elbow Adapter
- Fitting Connection Type
- Tube x FNPT
Description
Instrumentation Fitting- 316SS- 90Deg Ma
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.