Shop USA INDUSTRIALS
See all product information
Create Account
Instrumentation Fitting, 316SS, Male Tee, 3/8" Tube x 1/4" NPT
Mfr # ZUSA-TF-YL-111
Zoro # G4437589
product price:Â $53.49
/eaKey Features
Basic Pipe Fitting Shape
Tee
Tube Size
3/8"
Specific Pipe Fitting Shape
Male Branch Tee
Tube Fitting Material
316 Stainless Steel
Pipe Size (Fittings)
1/4"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSA-TF-YL-111
- Zoro #
- G4437589
- UPC #
- 193005175764
- Country of Origin
- China
Dimensions
- Tube Size
- 3/8"
- Pipe Size (Fittings)
- 1/4"
Details
- Item
- Instrumentation Fitting - 316SS - Male T
- Basic Pipe Fitting Shape
- Tee
- Specific Pipe Fitting Shape
- Male Branch Tee
- Tube Fitting Material
- 316 Stainless Steel
- Basic Pipe Fitting Material
- Metal
- Fitting Connection Type
- Tube x MNPT x Tube
Description
Instrumentation Fitting - 316SS - Male T
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.