Instrumentation Fitting, 316SS, Reducing Union, 1/2" x 1/4" Tube
- Mfr # ZUSA-TF-YL-56
- Zoro # G4437284
product price:Â
$
37.85
/ea
Key Features
Tube Size
1/2" x 1/4"
Basic Pipe Fitting Shape
Straight
Specific Pipe Fitting Shape
Reducing Union
Tube Fitting Material
316 Stainless Steel
Basic Pipe Fitting Material
Metal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSA-TF-YL-56
- Zoro #
- G4437284
- UPC #
- 193005179762
- Country of Origin
- China
Dimensions
- Tube Size
- 1/2" x 1/4"
Details
- Item
- Instrumentation Fitting - 316SS - Reduci
- Basic Pipe Fitting Shape
- Straight
- Specific Pipe Fitting Shape
- Reducing Union
- Tube Fitting Material
- 316 Stainless Steel
- Basic Pipe Fitting Material
- Metal
- Fitting Connection Type
- Tube x Tube
Description
Instrumentation Fitting - 316SS - Reduci
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.