Neoprene Foam Sheet No Adhesive - 1/4" Thick x 36" Wide x 12" Long
- Mfr # ZUSANSR-440
- Zoro # G7836374
product price:Â
$
48.65
/ea
Sold in multiples of 3 for
$145.95
Key Features
Color
Black
Length
12"
Width
36 in
Shape
Sheet
Firmness @ 25% Deflection (PSI)
13 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSANSR-440
- Zoro #
- G7836374
- UPC #
- 193005463397
- Country of Origin
- Unknown
Dimensions
- Length
- 12"
- Width
- 36 in
- Thickness
- 1/4"
Details
- Color
- Black
- Shape
- Sheet
- Firmness @ 25% Deflection (PSI)
- 13 psi
- Temp. Range
- -70 Degrees to 200 Degrees F
- Density
- 20 lbs / cu. ft.
- Standards
- ASTM D1056 2C3, FMVSS-302
- Cell Type - Foam
- Closed Cell
- Backing Type
- Plain
- Material - Foam
- Neoprene
- Tensile Strength (PSI)
- 100 psi
- Firmness
- Medium (9 - 13 psi)
- Texture
- Smooth
- Grade
- Standard
Description
Neoprene Foam Sheet No Adhesive - 1/4" Thick x 36" Wide x 12" Long
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.