.jpg)
Neoprene Rubber Sheet - 50A - 1/32" Thick x 18" Wide x 36" Long
Mfr # BULK-RS-N50-647
Zoro # G7818019
product price:Â $8.99
/ea
Sold in multiples of 11 for $98.89
Key Features
Rubber Thickness
1/32"
Rubber Material
Neoprene
Rubber Color
Black
Max Temp (F)
250
Min. Temp. (F)
-30
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BULK-RS-N50-647
Zoro #
G7818019
UPC #
193005930769
Country of Origin
Unknown
Dimensions
Rubber Thickness
1/32"
Rubber Width
18"
Rubber Length
36"
Details
Rubber Material
Neoprene
Rubber Color
Black
Max Temp (F)
250
Min. Temp. (F)
-30
Durometer
50A
Backing Type
Plain
Tensile Strength (PSI)
1,000 psi
Elongation
3.5
Standards
ASTM D2000 BC 507
Grade
Standard
Density
1.50 g/cm3
Thickness Tolerance
(0.000" - +0.016")
Texture
Smooth
Shape
Sheet
Compression Set
0.33
Tear Strength
20 N/mm
Description
Neoprene Rubber Sheet No Adhesive - 50A - 1/32" Thick x 18" Wide x 36" Long
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.