Neoprene Rubber Strip No Adhesive, 70A, 1/4"T x 1"W x 10 Ft L

  • Mfr # BULK-RS-N70-90

  • Zoro # G2449004


product price:  $18.15
/ea

Key Features

Rubber Length
10 ft
Rubber Properties
Oil Resistant, Water Resistant, Weather Resistant
Rubber Material
Neoprene
Rubber Color
Black
Min. Temp. (F)
-30 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RS-N70-90
Zoro #
G2449004
UPC #
193005330767
Country of Origin
Multiple

Dimensions

Rubber Thickness
1/4 in
Rubber Width
1 in
Rubber Length
10 ft
Overall Length
10 ft
Overall Thickness
0.25 in
Overall Width
1 in

Details

Item
Rubber Strip
Rubber Properties
Oil Resistant, Water Resistant, Weather Resistant
Rubber Material
Neoprene
Rubber Color
Black
Min. Temp. (F)
-30 Degrees F
Durometer
70A
Backing Type
Non-Adhesive
Tensile Strength (PSI)
1,000 psi
Elongation
350 %
Finish
Smooth
Standards
ASTM D2000 BC 707
Grade
Standard
Max. Temp. (F)
250 Degrees F
Color
Black
Material
Neoprene
Tensile Strength
1,000 psi
Oil Resistance
Good
Abrasion Resistance
Good
Chemical Resistance
Fair
Thickness Tolerance
+/-0.026 in
Adhesive Type
Plain Backing
Density
1.5 g/cc
Maximum Temperature
250 Degrees F
Tear Strength
20 N/mm
Texture
Smooth
Water Resistance
Good
Shape
Strip
Weather Resistance
Excellent
Compression Set
33 %
Minimum Temperature
-30 Degrees F

Description

Rubber Strip, Strip, Adhesive Type Plain Backing, Backing Type Non-Adhesive, Color Black, Durometer 70A, Grade Standard, Material Neoprene, Standards ASTM D2000 BC 707, Maximum Temperature 250 Degrees F, Minimum Temperature -30 Degrees F, Overall Length 10 ft, Thickness Tolerance +/-0.026 in, Overall Width 1 in, Tensile Strength 1,000 psi, Texture Smooth, Overall Thickness 0.25 in, Abrasion Resistance Good, Chemical Resistance Fair, Oil Resistance Good, Water Resistance Good

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.