Nonmarking Neoprene Rubber Roll with Acrylic Adhesive 60A 132 Thick x 36 Wide x 30 ft Long

  • Mfr # BULK-RS-NN60-124

  • Zoro # G607032890


product price:  $812.99
/ea
Free Shipping & Returns

Key Features

Thickness
1/32"
Width
36"
Length
360"
Material
Neoprene
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-RS-NN60-124
Zoro #
G607032890
UPC #
193005237035
Country of Origin
China

Dimensions

Thickness
1/32"
Width
36"
Length
360"

Details

Item
Multipurpose Neoprene Rubber Sheets, Strips & Rolls
Material
Neoprene
Color
Black
Backing Type
Acrylic Adhesive
Temperature Range
-30° to 200°F
Durometer
60A
Shape
Roll
Grade
Nonmarking
Density
1.5 g/cm3
Standards
ASTM D2000 BC 608
Compression Set
0.28
Elongation
3.8
Tear Strength
20 N/mm
Tensile Strength
1,200 psi
Texture
Smooth

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.