RubberRoll, SBR, 50ftL, 36inW

  • Mfr # BULK-RS-RSBR60-203
  • Zoro # G902583851
product price: 
$
1,225.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Material
SBR
Color
Red
Backing Type
Adhesive
Durometer
60 Shore A
Elongation
200 %
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-RSBR60-203
Zoro #
G902583851
UPC #
193005957001
Country of Origin
Multiple
Item
Rubber Roll
Material
SBR
Color
Red
Backing Type
Adhesive
Durometer
60 Shore A
Elongation
200 %
Standards
ASTM D2000 AA 603
Grade
Standard
Chemical Resistance
Fair
Maximum Temperature
200 Degrees F
Water Resistance
Good
Minimum Temperature
-45 Degrees F
Density
1.5 g/cc
Compression Set
38 %
Thickness Tolerance
+/-0.017 in
Tear Strength
16 N/mm
Weather Resistance
Fair
Abrasion Resistance
Excellent
Shape
Roll
Maximum Adhesive Temperature
230 Degrees F
Texture
Smooth
Minimum Adhesive Temperature
-30 Degrees F
Oil Resistance
Poor
Tensile Strength
400 psi
Adhesive Type
Acrylic
Chemical Compatibility
Acetic Acid, 5%, Citric Acid, Ethanol, Ethylene Glycol, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Phosphoric Acid, Concentrated to 158 Degrees F, Propylene Glycol, Salt Water, Water
Shell Material
SBR
Wire Color
Red
Traction Material
SBR

Dimensions

Overall Width
36 in
Overall Thickness
1/8 in
Overall Length
50 ft
Wire Rope Length
50 ft
Length
50 ft

Description

Red SBR Rubber Roll,Acrylic Adhsive

Ratings & reviews