Nylon Push to Connect Fitting - 90 Dg Fm, 1/8" Tube Size, Black

  • Mfr # ZUSA-TF-PTC-329

  • Zoro # G4435604


product price:  $7.45
/ea
Sold in multiples of 2 for $14.90

Key Features

Tube Fitting Material
Nylon
Specific Fitting Shape
Female 90 Degree Elbow
Fitting Connection Type
Tube x FNPT
Tube Size
1/8"
Pipe Size - Pipe Fitting
1/8"
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ZUSA-TF-PTC-329
Zoro #
G4435604
UPC #
193005169480
Country of Origin
China

Dimensions

Tube Size
1/8"
Pipe Size - Pipe Fitting
1/8"
Pipe Size (Fittings)
1/8"

Details

Item
Nylon Push to Connect Fitting - 90 Dg Fm
Tube Fitting Material
Nylon
Specific Fitting Shape
Female 90 Degree Elbow
Fitting Connection Type
Tube x FNPT
Max. Pressure
350 psi
Basic Pipe Fitting Shape
90 Degree Elbow
Max. Vacuum
28 in. of Hg @ 72° F
Color
Black
Pipe Fitting Connection Type
NPT

Description

Nylon Push to Connect Fitting - 90 Dg Fm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.