
Nylon Push to Connect Fitting - 90 Dg Ma, 1/4" Tube Size, Black
Mfr # ZUSA-TF-PTC-220
Zoro # G4435263
product price: $6.85
/ea
Sold in multiples of 2 for $13.70
Key Features
Tube Fitting Material
Nylon
Specific Fitting Shape
Male 90 Degree Elbow
Fitting Connection Type
Tube x MNPT
Tube Size
1/4"
Max. Pressure
350 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
ZUSA-TF-PTC-220
Zoro #
G4435263
UPC #
193005168285
Country of Origin
China
Dimensions
Tube Size
1/4"
Pipe Size (Fittings)
1/4"
Details
Item
Nylon Push to Connect Fitting - 90 Dg Ma
Tube Fitting Material
Nylon
Specific Fitting Shape
Male 90 Degree Elbow
Fitting Connection Type
Tube x MNPT
Max. Pressure
350 psi
Max. Vacuum
28 in. of Hg @ 72° F
Color
Black
Basic Pipe Fitting Shape
90 Degree Elbow
Seal Material
PTFE
Description
Nylon Push to Connect Fitting - 90 Dg Ma
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.