Nylon Push to Connect Fitting - Bulkhead, 12mm Tube Size, Black

  • Mfr # ZUSA-TF-PTC-1018

  • Zoro # G4435823


product price:  $24.29
/ea

Key Features

Tube Fitting Material
Nylon
Specific Fitting Shape
Bulkhead Union 90 Degree Elbow
Fitting Connection Type
Tube x Tube
Tube Size
12mm
Max. Pressure
350 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-TF-PTC-1018
Zoro #
G4435823
UPC #
193005314477
Country of Origin
China

Dimensions

Tube Size
12mm

Details

Item
Nylon Push to Connect Fitting - Bulkhead
Tube Fitting Material
Nylon
Specific Fitting Shape
Bulkhead Union 90 Degree Elbow
Fitting Connection Type
Tube x Tube
Max. Pressure
350 psi
Basic Pipe Fitting Shape
90 Degree Elbow
Color
Black
Max. Vacuum
28 in. of Hg @ 72° F

Description

Nylon Push to Connect Fitting - Bulkhead

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.